Shop RUSCO
Create Account
RUSCO-1-60ST-F 60 Polyester Screen Sediment Trapper System
- Mfr # RUSCO-1-60ST-F
- Zoro # G004084218
product price:Â
$
157.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUSCO-1-60ST-F
- Zoro #
- G004084218
- UPC #
- -
- Country of Origin
- China
Description
Rusco 1-60ST-F Sediment Trapper Filter System Replacement Parts:Rusco 1SA Spigot Adapter Bushings are optional installation parts. Buy two adapters to convert the inlet and outlet Male Slip Fittings to Female Thread Fittings.
Rusco 1CST Sediment Trapper Replacement Filter Cover.
Rusco 1B Replacement Filter Head.
Rusco FS-1-60ST Polyester Replacement Filter Screen.
Rusco 1OR Replacement O-Ring Kit.
Rusco SS1.5 Sun Shield is an optional accessory to block sunlight from coming through the clear cover.
Rusco .5FV Replacement Manual Flush Valve.
The Rusco AFV Automatic Flush Valve is an optional accessory for automating the flushing of the Rusco filter system.
Rusco Chemically Resistant Sediment Filter Contaminants:
The Rusco Sediment Filter is designed to remove virtually all types of sediment, including shale, shell, debris, pipe scale, and sand/grit (course, fine, and very fine).
The amount of sediment removed by the Rusco filter screen will depend on the micron rating of the filter screen. Smaller micron rated filter screens will remove smaller particles of sediment from your water.
By removing larger sediment particles from your water, you are preserving the life of appliances and filter cartridges that may be installed after the Rusco sediment filter system.
Rusco 1-60ST-F Spin-Down Sediment Trapper Filter:
Screen Mesh Size: 60.
Micron Rating: 254.
Contaminant Reduction: shale, shell, debris, pipe scale, and sand/grit (course, fine, and very fine).
Inlet/Outlet Pipe Size dimension: 1".
Maximum Pressure: 150 PSI at 73 degrees F. (23C).
Maximum Temperature: 100 deg F. at 40 PSI.
Minimum Flow Rate For Spin-Down Action: 1 GPM.
Service Flow Rate: 10 GPM.
Maximum Flow Rate: 20 GPM.
Length: 14-3/8".
Width: 5".
Materials of Construction:
Body Material: PVC.
Cover Material: High Impact Polymer Resin.
Screen Material: Polyester.
Rusco Chemically Resistant Sediment Filter Contaminants:
Rusco 1-60ST-F Spin-Down Sediment Trapper Filter:
Materials of Construction:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.