RUSCO-2-100SS-F 2 in. 100 Stainless Steel Screen Spin-Down Filter System
- Mfr # RUSCO-2-100SS-F
- Zoro # G204055995
product price:Â
$
245.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RUSCO-2-100SS-F
- Zoro #
- G204055995
- UPC #
- -
- Country of Origin
- China
Description
Rusco 2-100SS-F Spin-Down Filter System Replacement Parts:
Rusco 2SA Spigot Adapter Bushings are optional installation parts. Buy two adapters to convert the inlet and outlet Male Slip Fittings to Female Thread Fittings.
Rusco 2C Spin-Down Replacement Filter Cover.
Rusco 2B Replacement Filter Head.
Rusco FS-2-100SS Stainless Steel Replacement Filter Screen.
Rusco 2OR Replacement O-Ring Kit.
Rusco SS2 Sun Shield is an optional accessory to block sunlight from coming through the clear cover.
Rusco .5FV Replacement Manual Flush Valve.
The Rusco AFV Automatic Flush Valve is an optional accessory for automating the flushing of the Rusco filter system.
The Rusco Sediment Filter is designed to remove virtually all types of sediment, including shale, shell, debris, pipe scale, and sand/grit (course, fine, and very fine).
The amount of sediment removed by the Rusco filter screen will depend on the micron rating of the filter screen. Smaller micron rated filter screens will remove smaller particles of sediment from your water.
By removing larger sediment particles from your water, you are preserving the life of appliances and filter cartridges that may be installed after the Rusco sediment filter system.
Screen Mesh Size: 100.
Micron Rating: 152.
Contaminant Reduction: Shale, shell, debris, pipe scale, and sand/grit (course, fine, and very fine).
Inlet/Outlet Pipe Size dimension: 2".
Maximum Pressure: 150 PSI at 73 degrees F. (23C).
Maximum Temperature: 100 deg F. at 40 PSI.
Minimum Flow Rate For Spin-Down Action: 20 GPM.
Service Flow Rate: 50 GPM.
Maximum Flow Rate: 100 GPM.
Length: 17-7/8".
Width: 5-1/2".
Body Material: PVC.
Cover Material: High Impact Polymer Resin.
Screen Material: Stainless Steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.