Shop RUSSELL
Create Account
F25PFW.BLK.L Youth Integrated 7 Piece Pad Pant; Black - Large
- Mfr # F25PFW.BLK.L
- Zoro # G804132362
product price:Â
$
77.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F25PFW.BLK.L
- Zoro #
- G804132362
- UPC #
- 23255495575
- Country of Origin
- China
Description
Youth Integrated 7 Piece Pad Pant
Enjoy durable performance with the Russell Athletic Youth Integrated 7-Piece-Pad Football Pants. They feature a 7-piece integrated pad set with ventilated hip and spine pads. These football pants have contour knee pads and a bartacked 1-inch web belt included.
Features- 100% polyester double knit
- "R RUSSELL" on center back
- 1" web belt inserted and bar tacked
- Covered belt on Adult
- 7-piece integrated pad set includes, ventilated hip & spine, reinforced thigh pads and contoured knee pads
- Color: Black
- Age Group: Youth
- Size: Large
- Weight: 0.86 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.