Shop RUSSELL/EDEL
Create Account
Russell-Edel 612090 Hose End Fitting Full Flow - 90 Degree, 0.25 In.
- Mfr # R62-612090
- Zoro # G724184519
product price:Â
$
57.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R62-612090
- Zoro #
- G724184519
- UPC #
- -
- Country of Origin
- China
Description
Features Lightweight aluminum hose ends are completely reusable and interchangeable.. 360 degree of adjust ability after assembly, with unique taper design.. 37 degree angled sealing surface a positive anti leak seal.. Accepts a variety of lightweight aluminum an style adapters and fittings.. End Type 1 - Hose End.. End Size 1 - -6 AN.. End Type 2 - Male Threads.. End Size 2 - 1/4 in. NPT.. Fitting Style - Swivel.. Fitting Angle - 90 Degree.. Finish - Anodized.. Color - Red/ Blue.. Material - Aluminum..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.