This item is Discontinued.

Russell/Edel Russell-Edel 640000 No. 6 0.37 ID Swivel Coupler R62-640000

This item is Discontinued.

Russell/Edel

Russell-Edel 640000 No. 6 0.37 ID Swivel Coupler (Discontinued)

Mfr # R62-640000
Zoro # G804061532
UPC # 747925297022
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R62-640000
Zoro #
G804061532
UPC #
747925297022
Country of Origin
China

Description

Features
  • Precision machined to ensure precise thread engagement.
  • Lightweight aluminum fittings are designed to match up with all russell performance hose and hose ends.
  • 37 degree sealing angle a positive seal at maximum operating pressures.
  • Quick and easy installation.
  • Fitting Type - Swivel.
  • End Type 1 - Female Threads.
  • End Size 1 - -6 AN.
  • End Type 2 - Female Threads.
  • End Size 2 - -6 AN.
  • Fitting Angle - Straight.
  • Finish - Anodized.
  • Color - Red/ Blue.
  • Material - Aluminum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.