Shop RUSSELL/EDEL
Create Account
Russell-Edel 641311 Brake Adapter Fitting- Male
- Mfr # R62-641311
- Zoro # G124194668
product price:Â
$
40.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R62-641311
- Zoro #
- G124194668
- UPC #
- -
- Country of Origin
- China
Description
These adapter fittings are for use with PowerFlex universal hose assemblies and PowerFlex hose. Endura plated steel an brake adapters from Russell are best suited for operating conditions where additional corrosion protection is needed. The ultra bright finish is very durable and looks great too. Features Can Be Used With PowerFlex Universal Hose Assemblies And PowerFlex Hose. Looks Like Stainless Steel For Less Money. Metric Or SAE Threads For The Most Popular Applications. Specification Fitting Type - Inverted Flare. End Type1 - Male Threads. End Size1 - 3 AN. End Type2 - Male Threads. End Size2 - 7/16 in.-24. Fitting Angle - Straight. Finish - Endura Polished. Color - Silver. Material - Aluminum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.