This item is Discontinued.

Russell/Edel Russell-Edel 650320 Gauge Fuel Pressure; 0 - 100 Psi R62-650320

This item is Discontinued.

Russell/Edel

Russell-Edel 650320 Gauge Fuel Pressure; 0 - 100 Psi (Discontinued)

Mfr # R62-650320
Zoro # G104074614
UPC # 747925297251
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R62-650320
Zoro #
G104074614
UPC #
747925297251
Country of Origin
China

Description

Engineered for the serious street enthusiast, these gauges provides precise fuel pressure settings from 15 to 100 PSI. Each comes with an easy to read face. These gauges have a chrome plated steel case with 1/8 in. NPT male inlet. Designed to withstand severe vibration to extend service and performance for automotive and marine usage.

Features
  • Designed To Withstand Severe Vibration To Extend Service And Performance
  • Come With An Easy To Read Face
  • Size - 1-1/2 in.
  • Type - Liquid Filled Mechanical
  • Pressure Range - 0 To 100 Pounds Per Square in.
  • Display - Analog
  • Sweep - Full Sweep
  • Face Color - Black
  • Needle Color - Red
  • Bezel Color - Silver
  • Number Color - Yellow
  • Liquid-Filled - Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.