Russell-Edel 657060 Competition Brake Line, 24 In.
- Mfr # R62-657060
- Zoro # G824199352
product price:Â
$
60.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R62-657060
- Zoro #
- G824199352
- UPC #
- -
- Country of Origin
- China
Description
Competition brake hose offer better braking performance and a firmer pedal feel. Russell brake hose are pre-assembled, and ready for adapter fittings. They are constructed from high quality stainless steel hose featuring zinc plated hose ends. These competition brake hose assemblies are non dot approved and are for off road use only. Features Better Braking Performance And A Firmer Pedal Feel. Pre-Assembled, Ready For Adapter Fittings. Length - 24 in.. Fitting Size 1 - 10 mm.. Fitting Attachment 1 - Banjo. Fitting Size 2 : -3 AN. Fitting Attachment 2 - Threaded. Color - Silver. Material - Braided Stainless Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.