Russell-Edel 660490 Adapter Fitting- Blue

  • Mfr # R62-660490
  • Zoro # G724183284
product price: 
$
37.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R62-660490
Zoro #
G724183284
UPC #
-
Country of Origin
China

Description

Russell's lightweight aluminum adapter fittings allow for the connection of Russell hose ends to almost any component. Features Precision Machined To Ensure Precise Thread Engagement. Lightweight Aluminum Fittings Are Designed To Match Up With All Russell Performance Hose And Hose Ends. 37 Degree Sealing Angle Ensures A Positive Seal At Maximum Operating Pressures. End Type 1 - Male Threads. End Size 1 : -8 AN. End Type 2 - Male Threads. End Size 2 - 1/2 in. NPT. Fitting Angle - Straight. Finish - Anodized. Color - Blue. Material - Aluminum.

Ratings & reviews