Russell-Edel 660790 90 Deg. Adapter Fitting 0.12 In., Blue
- Mfr # R62-660790
- Zoro # G224190669
product price:Â
$
43.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R62-660790
- Zoro #
- G224190669
- UPC #
- -
- Country of Origin
- China
Description
Russell's lightweight aluminum adapter fittings allow for the connection of Russell hose ends to almost any component. Features Precision Machined To Ensure Precise Thread Engagement. Lightweight Aluminum Fittings Are Designed To Match Up With All Russell Performance Hose And Hose Ends. 37 Degree Sealing Angle Ensures A Positive Seal At Maximum Operating Pressures. Fitting Type - Elbow. End Type 1 - Male Threads. End Size 1 : -3 AN. End Type 2 - Male Threads. End Size 2 - 1/8 in. NPT. Fitting Angle - 90 Degree. Finish - Anodized. Color - Blue. Material - Aluminum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.