Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Anti-Slip Floor and Deck Coating, Gloss Finish, Yellow, Water Base
Mfr # 261175
Zoro # G4296756
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Finish Gloss
- For Use With Decks, Patios, Walkways
- Exposure Conditions Commercial, Industrial
- Resin Type Water-Based Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 261175
- Zoro # G4296756
- UPC # 20066209490
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Anti-Slip Floor and Deck Coating, Water Base Type, Acrylic Resin Type, VOC Content Less Than 100 g/L, Size 1 gal., Color Yellow, Gloss Finish, Coverage 60 to 70 sq. ft./gal., Dry Time - Light Traffic 4 hr., Dry Time 12 hr., Dry Time Recoat 12 hr., Application Temperature 50 to 100 Degrees F, Application Method Phenolic Core Roller, Concrete, Steel, Exposure Conditions Interior/Exterior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX 5 Gal Squirrel Mixer Poly Paint Mixer (69012)
- KRYLON 5590 COLORMAXX 12 OZ MET ALLIC SILVER (K05590007)
- MONTANA HARDCORE Valley Green, Gloss, 11 oz (EX014H6018)
- RUST-OLEUM Roof Primer, Water Base, 5 gal (326036)
- RUST-OLEUM 1 gal Anti-Slip Floor and Deck Coating, Gloss Finish, Black, Water Base (261176)
- RUST-OLEUM 1 gal Metallic Finish, Gunmetal (349353)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Light Gray, Solvent Base (278494)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Silver Gray, Solvent Base (AS6582425)
- RUST-OLEUM Coating, 1 gal, Clear, Gloss, Floor (360142)
- RUST-OLEUM Epoxy Coating, Flat Finish, Light Gray, Solvent Base (388961)
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- Rust-Oleum Concrete Floor Coatings