Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Coating, High Gloss Finish, Gray, Solvent Base
Mfr # 277495
Zoro # G5951872
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 1 gal
- Finish High Gloss
- For Use With Concrete Repair
- Exposure Conditions Commercial, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 277495
- Zoro # G5951872
- UPC # 20066241957
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating, Solvent Base Type, Polyurea Resin Type, VOC Content 10g/L, Size 1 gal., Color Gray, High Gloss Finish, Coverage 400 sq. ft., Dry Time Tack Free 1 hr., Dry Time - Light Traffic 4 hr., Dry Time 24 hr., Dry Time Recoat 2 hr., Application Temperature 50 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- GENERAL FINISHES 1 Gal Clear High Performance Water-Based Topcoat, Satin (GAHS)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL8)
- CABOT Aust Tmbr Natural Wf Qt (140.0019400.005)
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, Satin Finish, Satin Clear, Water Base (208084)
- RUST-OLEUM 1 gal Satin Finish, Sand (347121)
- RUST-OLEUM 1 gal Anti-Slip Floor and Deck Coating, Gloss Finish, Black, Water Base (261176)
- RUST-OLEUM Coating, FinishKote, 2 gal, Gloss, Floor, Polyaspartic (283616)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Navy Gray, Solvent Base (AS9186425)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Clear, Solvent Base (277499)
- QUIKRETE Mortar Poly Joint Seal (862018)
- Rust-Oleum Concrete Floor Coatings