This item is Discontinued.

This item is Discontinued.
10 oz. Gloss White Overall Spray Paint (Discontinued)
Mfr #
V2403830V
Zoro #
G609992277
UPC # 20066014414
Country of Origin United States
Category Spray Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2403830V
- Zoro #
- G609992277
- UPC #
- 20066014414
- Country of Origin
- United States
- Color
- White
- Color Family
- Whites
- Net Weight
- 10 oz
- Sheen
- Gloss
Description
Rust-Oleum Overall 10 oz. Enamel Aerosol is an all purpose spray paint designed to provide quick color to interior or exterior surfaces. Easy to apply economical spray works great for areas that need fast touch ups with a protective coating. Multi-purpose paint comes in a variety of colors for different projects.Great for everyday use on indoor or outdoor applicationsCovers up to 8 sq. ft. per canGloss finish offers a bright shineCoating resists moisture once dryFast drying spray paint is easy to applyDries to the touch in 15 minutesComplies with USDA FSIS regulatory sanitation performance standards for food establishment facilitiesClean up with mineral spirits Proposition 65 Information WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.