Shop All Concrete Floor Coatings
This Product is Discontinued
Rust-Oleum
2 gal. Blacktop Coating, Natural Finish, Black, Solvent Base (Discontinued)
Mfr # 247471
Zoro # G3665934
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Size 2 gal.
- Finish Natural
- Exposure Conditions Mild to Severe
- Resin Type Vinyl Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 247471
- Zoro # G3665934
- UPC # 020066175573
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 2 gal. |
Container Size | 2 gal |
Description
Asphalt Sealer, Product Type Asphalt Sealer, Coverage 600 sq ft, Container Size 2 gal, Container Type Pail, Working Time 1 hr, Full Cure Time 4 hr, Color Black, Application Asphalt Sealing, Base Material Acrylic, Resistance Properties Chemical Resistant, Ultraviolet Resistant, Flash Point Greater than 200 Degrees F, For Use On Surface Material Asphalt, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 50 Degrees F, Standards 29 CFR 1910.1200, VOC Content Weight 50 g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.