HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

9800 Urethane Mastic Activator, 1 qt.

RUST-OLEUM| Zoro #: G1672851| Mfr #: 9801501

$48.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Urethane Mastic Activator
Size: 1 qt.
Application Method: Brush, Roll, Spray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672851 Mfr #: 9801501
Item: Urethane Mastic ActivatorSize: 1 qt.
Application Method: Brush, Roll, SprayDry Time: 6 to 9 hr.
For Use With: 9800 System DTM Urethane Mastic FinishesVOC Content: Less Than340g/L
Country of Origin (subject to change): United States

Description

Urethane Mastic Activator, Size 1 qt., Application Method Brush, Roll, Spray, Dry Time 6 to 9 hr., VOC Content less than 340g/L, For Use With 9800 System DTM Urethane Mastic Finishes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : DE, MD

Reviews