This item is Discontinued.

Rust-Oleum Acrylic Enamel, Gloss White, PK6 271919

This item is Discontinued.

Rust-Oleum

Acrylic Enamel, Gloss White, PK6 (Discontinued)

Mfr # 271919
Zoro # G414543510
UPC # 020066231064
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
271919
Zoro #
G414543510
UPC #
020066231064
Country of Origin
United States
Item
Acrylic Enamel Spray Paint
Color
White
Dry Time
24 hr
Use Location
Exterior, Interior
Coating Application
Automotive Grade
Heat Resistant
Yes
Standards
ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313
Coverage Area
10 to 12 sq ft
Finish Texture
Smooth
Opacity
100 %
Net Weight
12 oz
Dry Time Tack Free
20 min
Maximum Application Temperature
90 Degrees F
Base Type
Solvent
Maximum Temperature Resistance
200 Degrees F
Dry Time to Recoat
1 to 48 hr
Shelf Life
5 yr
Resin Type
Acrylic Modified Alkyd
Sub Brand
Acrylic Enamel 2X
Compatible Surface Material
Metal, Plastic, Wood
Surface Texture
Smooth
Sheen
Gloss
Flammability
Flammable
Minimum Application Temperature
50 Degrees F
Wire Color
White

Dimensions

Minimum Dry Film Thickness
1 mil
Maximum Dry Film Thickness
2 mil
Container Size
12 oz

Description

Rust-Oleum Acrylic Enamel 2X is designed on average to provide twice the coverage on metal, most plastic and wood compared to competitive general purpose spray paints. This general purpose paint covers with less spray passes which allows projects to be completed faster and easier. It features an any angle spray which allows you to spray in any direction, even upside down. A comfort spray tip with a wider finger pad to reduce fatigue caused by continuous spraying.


  • Ultimate coverage for quick project completion
  • Smooth, durable finish
  • Bonds to metal, plastic, wood and more
  • Convenient all-in-one paint and primer
  • Any-angle spray with comfort spray tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.