Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Alkyd Primer, Red, 5 gal.

  • Zoro #: G0504543
  • Mfr #: 330145

$147.20

  • Item: Alkyd Primer
  • For Use With: Any Topcoat or Surface
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rust-Oleum #330145 Specifications

  • Zoro #: G0504543
  • Mfr #: 330145
Item: Alkyd Primer For Use With: Any Topcoat or Surface
Size: 5 gal. Paint and Primer Finish: Flat
Standards: Meets LEED 2019, MPI Certified #76, #79 Coverage: 200 to 250 sq. ft./gal.
Color: Red Dry Time: 2 hr.
Application Temperature: 40 Degrees to 90 Degrees F Exposure Conditions: Interior/Exterior
Dry Time Tack Free: 35 min. Base Type: Oil
Dry Time Recoat: 2 hr. VOC Content: 338g/L
Net Weight: 5 gal. Resin Type: Alkyd
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Alkyd Primer, Color Red, Size 5 gal., Coverage 200 to 250 sq. ft./gal., Resin Type Alkyd, Oil, Reds, Alkyd Primer, Paint and Primer Surface Material Aluminum, Concrete, Drywall, Masonry, Metal, Plaster, PVC, Steel, Vinyl, Wood, Paint and Primer Application Method Brush, Pad, Roller, Spray, Flat, Dry Time 2 hr., Net Weight 5 gal., Standards Meets LEED 2019, MPI Certified #76, #79, Any Topcoat or Surface, Exposure Conditions Interior/Exterior, Application Temperature 40 Degrees to 90 Degrees F

Technical Guides

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #330145