This item is Discontinued.
This item is Discontinued.
Bright Galvanizing Compound, 20 oz. (Discontinued)
Mfr #
V2117838
Zoro #
G9145444
UPC # 020066001162
Country of Origin United States
Category Automotive Coatings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2117838
- Zoro #
- G9145444
- UPC #
- 020066001162
- Country of Origin
- United States
Details
- Item
- Rust Preventative Spray Paint
- Color
- Bright Galvanized
- Dry Time
- 10 to 20 min
- Finish
- Zinc
- Net Weight
- 20 oz
- Coverage
- 12 to 20 sq ft
- Dry Time Recoat
- 1 to 24 hr
- Standards
- VOC and MIR Compliant
- Application Temperature
- 50 Degrees to 100 Degrees F
- Paint and Primer Finish
- Metallic
- Dry Time Tack Free
- 10 to 20 min
- Exposure Conditions
- Interior/Exterior
- Resin Type
- Enamel
- Base Type
- Solvent
- Spray Paints Item
- Rust Preventative Spray Paint
Description
Rust Preventative Spray Paint, Color Family Aluminum / Metallic, Resin Type Enamel, Color Bright Galvanized, Base Type Solvent, Dry Time 10 to 20 min, Dry Time Tack Free 10 to 20 min, Net Weight 20 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.