Epoxy Activator and Finish Kit, Safety Yellow, Gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series

  • Mfr # 9144402-5015

  • Zoro # G1409493


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Yellows
Finish
Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9144402-5015
Zoro #
G1409493
UPC #
094706737087
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Yellows
Color
Safety Yellow
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
130 to 220 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 12 hr
Dry Time Recoat
16 hr. to 1 year
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Paint Color Family
Yellows
Paint and Primer Sub Category
Epoxy Coating
Surface
Steel, Galvanized Metal, Concrete
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Base Type
Solvent
Standards
USDA Acceptable
Application Method
Brush, Roller, Spray
Cure Time
6 to 12 hr
Dry Time Tack Free
6 to 8 hr.
Surface Texture
Rough, Smooth
Series Number
9100
Activator, Base, Paint or Primer
Activator, Base
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Sheen
Gloss
UV Resistant
No
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
Number of Components
2-Step System
Coverage Area
130 to 220 sq ft/gal
Shelf Life
2 yr (Activator), 3 yr (Base)
Minimum Application Temperature
50 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Maximum Application Temperature
120 Degrees F
Dry Time to Recoat
16 hr to 30 day
Formulation
Epoxy Mastic
Primer Required
Yes
Use Location
Exterior, Interior
Maximum Temperature Resistance
300 Degrees F
Container Type
Kit
Activator Required
Yes
Heat Resistant
Flammable
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Yellow, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 130 to 220 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 12 hr, Cure Time 6 to 12 hr

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.