This item is Discontinued.

Rust-Oleum 2 gal Floor Coating Kit, Semi Gloss Finish, Dunes Tan, Solvent Base 238466

This item is Discontinued.

Rust-Oleum

2 gal Floor Coating Kit, Semi Gloss Finish, Dunes Tan, Solvent Base (Discontinued)

Mfr # 238466
Zoro # G1263936
UPC # 020066159627
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
238466
Zoro #
G1263936
UPC #
020066159627
Country of Origin
United States

Dimensions

Size
2 gal
Container Size
2 gal

Details

Item
Floor Coating Kit
Finish
Semi-Gloss
For Use With
Floors
Color
Dunes Tan
Resin Type
Amine Cured Epoxy
Base Type
Solvent
Application Method
Brush, Roller
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
Surface
Concrete
Dry Time Recoat
4 to 12 hr
Application Temperature
50 Degrees to 90 Degrees F
Coverage
150 to 200 sq ft
Dry Time - Light Traffic
3 to 6 hr
Includes
Decorative Color Chips
Dry Time Tack Free
6 to 8 hr
Dry Time
4 day
Standards
USDA Acceptable
Container Type
Kit
Cure Time
16 to 96 hr
Surface Texture
Rough
Sub Brand
EpoxyShield
Use Location
Interior
Minimum Application Temperature
55 Degrees F
Resistance Properties
Chemical Resistant, Water Resistant
Surface Material
Concrete
Coverage Area
150 to 200 sq ft/gal
Compatible Activator
Epoxy Activator
Dry Time to Recoat
4 to 12 hr
Coating Type
Floor Coating
Heat Resistant
No
Activator Required
Yes
Activator, Base, Paint or Primer
Base
Sheen
Semi-Gloss
Maximum Application Temperature
90 Degrees F
Brand and Series
Rust-Oleum EpoxyShield

Description

Floor Coating Kit, Base Type Solvent, Resin Type Amine Cured Epoxy, Color Dunes Tan, Finish Semi-Gloss, Size 2 gal, VOC Content Less Than 250 g/L, Coverage 150 to 200 sq ft, Exposure Conditions Moderate to Severe, Dry Time 4 day, Cure Time 16 to 96 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Floors, Includes Decorative Color Chips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, RI, UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.