Hammered Spray Paint, Brown, Hammered, Solvent, 12 oz

  • Mfr # 245218
  • Zoro # G1808871
product price: 
$
11.69
/ea

Key Features

Color Family
Brown
Net Weight
12 oz
Sheen
Hammered
Coverage
10 to 15 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
245218
Zoro #
G1808871
UPC #
020066172572
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Container Size
12 oz

Details

Item
Hammered Spray Paint
Color
Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Hammered
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Application Temperature
50 to 90 Degrees F
Paint and Primer Finish
Hammered
Dry Time Tack Free
30 min
Resin Type
Modified Alkyd
Exposure Conditions
Interior/Exterior
Sub Brand
Universal
Maximum Temperature Resistance
200 Degrees F
Resistance Properties
Chip-Resistant, Fade-Resistant, Rust-Resistant
Minimum Application Temperature
50 Degrees F
Series Number
245
Container Type
Aerosol Can
Finish Texture
Hammered
Shelf Life
5 yr
Paint Dispensing Style
Upright
Compatible Surface Material
Aluminum, Metal, Plastic, Wicker, Wood
Heat Resistant
Yes
Coating Application
General Purpose Spray Paint
Opacity
0 %
Dry Time to Recoat
1 hr to 48 hr
Maximum Application Temperature
90 Degrees F
Brand and Series
Rust-Oleum Universal
Standards
MIR COMP
Coverage Area
15 sq ft
Use Location
Exterior, Interior
Wire Color
Brown

Description

Hammered Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Modified Alkyd, Color Brown, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews