This item is Discontinued.

Rust-Oleum Inverted Marking Paint, 20oz, Fluor. Green V2333838V

This item is Discontinued.

Rust-Oleum

Inverted Marking Paint, 20oz, Fluor. Green (Discontinued)

Mfr # V2333838V
Zoro # G401968876
UPC # 020066008949
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V2333838V
Zoro #
G401968876
UPC #
020066008949
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Creates 2 to 3 in Wide Marks

Details

Item
Inverted Marking Paint
Paint Color Family
Greens
Color
Fluorescent Green
Paint and Primer Sub Category
Inverted Marking Paint
Container Type
Aerosol
Line Striping Aerosol
Yes
Application Method
Spray
Features
Creates 2 to 3 in Wide Marks
Dry Time
Less Than 5 min
Dry Time Tack Free
Less Than 5 min
Standards
USDA
Resistance Properties
Chalking Resistant
Paint Collection
Temporary Marking Paint
Formulation
Modified Alkyd
Paint Base Type
Solvent
Permanence
Temporary
Flammability
Flammable
Coverage Area
300 to 350 Linear ft/1 1/2 in Stripe
Resin Material
Vinyl Toluene Modified Alkyd
Surface Material
Asphalt, Concrete, Dirt, Grass, Gravel
Fade Resistant
Yes
Compatible Equipment
Spray Guns, Striping and Marking Machines
Product Type
Marking Paint
Sub Brand
High Performance
For Use On
Athletic Fields, Construction, Excavation, Landscaping, Pavement, Surveying, Utilities
Series Number
V2300
Application
General Purpose
Use Location
Exterior
Paint Dispensing Style
Inverted
Minimum Application Temperature
32 Degrees F

Description

Inverted Marking Paint, Line Striping Aerosol Yes, Fluorescent Green, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min, Dry Time Tack Free Less Than 5 min, Standards USDA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.