This item is Discontinued.
This item is Discontinued.
Inverted Marking Paint, 20 oz, Caution Yellow, Solvent -Based (Discontinued)
Mfr #
V2345838V
Zoro #
G401968890
UPC # 020066008963
Country of Origin United States
Category Striping & Marking Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2345838V
- Zoro #
- G401968890
- UPC #
- 020066008963
- Country of Origin
- United States
Dimensions
- Size
- 20 oz
- Container Size
- 20 oz
- Fits Chest Size
- Creates 2 to 3 in Wide Marks
Description
Inverted Marking Paint, Line Striping Aerosol Yes, Caution Yellow, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min, Dry Time Tack Free Less Than 5 min, Standards USDA
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.