Rust-Oleum
Precision Line Marking Paint, 20 oz, White
- Zoro #: G601977135
- Mfr #: 203030V
Hover or click to zoom Tap to zoom
$7.99
- Item: Precision Line Marking Paint
- Paint Color Family: Whites
- Color: White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.99
Rust-Oleum #203030V Specifications
- Zoro #: G601977135
- Mfr #: 203030V
- Item: Precision Line Marking Paint
- Paint Color Family: Whites
- Color: White
- Paint and Primer Sub Category: Precision Line Marking Paint
- Container Type: Aerosol
- Line Striping Aerosol: Yes
- Application Method: Spray
- Compatible Equipment: Spray Guns, Striping and Marking Machines
- Container Size: 20 oz
- Sub Brand: Industrial Choice
- Series Number: M1600
- Minimum Application Temperature: 40 Degrees F
- Product Type: Marking Paint
- Surface Material: Asphalt, Concrete, Dirt, Grass, Gravel
- Fade Resistant: Yes
- Permanence: Temporary
- Coverage Area: 600 to 700 Linear ft/1 in Stripe
- Paint Collection: Temporary Marking Paint
- Use Location: Exterior
- Formulation: Modified Alkyd
- Paint Dispensing Style: Inverted
- Maximum Application Temperature: 90 Degrees F
- Resistance Properties: Chalking Resistant
- Paint Base Type: Solvent
- Application: General Purpose
- For Use On: Construction, Excavation, Pavement
- Flammability: Flammable
- Resin Material: Modified Alkyd
- Country of Origin (subject to change): United States
Description
Precision Line Marking Paint, Line Striping Aerosol Yes, White, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #203030V
Explore more
- RUST-OLEUM Line Marking Paint, 20oz, Fluorescent Pink 1661838V
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Clear 1601838V
- RUST-OLEUM Inverted Striping Paint, 18 oz., Dark Blue, Solvent -Based 263446
- RUST-OLEUM Inverted Marking Paint, 17 oz., Fluorescent Blue, Water -Based 205176
- SUPER SPOT Tree Marking Paint, 1 gal., Blue, Solvent -Based 23 24 GL BLUE
- SEYMOUR InvertedTipSolvBasePinkFlour20oz 20-979
- Rust-Oleum Striping & Marking Paint