Shop All Striping & Marking Paint
Rust-Oleum
Rust-Oleum 2564-838 16 oz Safety Red Inverted Marking Spray Paint
Mfr # 2564-838
Zoro # G403853613
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2564-838
- Zoro # G403853613
- UPC # 20066256494
- Country of Origin China
- Category Striping & Marking Paint
Details
Item | Inverted Marking Paint |
Paint Color Family | Reds |
Color | Safety Red |
Application Method | Spray |
Description
Safety Red Inverted Marking Spray Paint
Use marking paint to highlight underground utilities construction sites and traffic safety. Non-clogging inverted tip allows for upside-down use.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Capacity: 16 oz
- Country of Origin: US
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Rubr-Coat 57 Gloss Black Rubber Roof Coating 5 gal (6080-9-30)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Fluorescent Orange (2554838)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Microfiber (R523-9)
- KRYLON Metallic Spray Paint, Brass Metallic, Metallic, 11 oz (K01708A77)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Black, Water -Based (1875838)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, Blue, Water -Based (205236)
- RUST-OLEUM 17 Oz, Fluorescent Pink, Water -Based (383018)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Red, Water -Based (283868)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based (263446)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Blue, Water -Based (2326402)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, Red, Water -Based (205235)
- Rust-Oleum Striping & Marking Paint