Shop RUST-OLEUM

High Performance Spray Paint, Black, High Gloss, Solvent, 15 oz

  • Mfr # V2179838
  • Zoro # G8339697

product price: 
$
9.99
/ea

Key Features

Color
Black
Color Family
Black
Net Weight
15 oz
Sheen
High Gloss
Coverage
12 to 20 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V2179838
Zoro #
G8339697
UPC #
020066001285
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Container Size
15 oz

Details

Item
High Performance Spray Paint
Color
Black
Color Family
Black
Net Weight
15 oz
Sheen
High Gloss
Coverage
12 to 20 sq ft
Base Type
Solvent
Dry Time
10 to 20 min
Application Method
Spray
Paint and Primer Finish
High Gloss
Application Temperature
50 Degrees to 100 Degrees F
Dry Time Tack Free
20 min
Resin Type
Modified Alkyd
Standards
USDA, VOC Compliant
Exposure Conditions
Exterior, Interior
Opacity
80 %
Container Type
Aerosol Can
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Concrete, Masonry, Metal, Wood
VOC Compliant
Yes
Maximum Temperature Resistance
200 Degrees F
Dry Time to Recoat
1 hr to 24 hr
Heat Resistant
Yes
Resistance Properties
Chip-Resistant, Crack-Resistant, Peel-Resistant
Maximum Application Temperature
100 Degrees F
Coating Application
General Purpose Spray Paint
Shelf Life
5 yr
Series Number
V2100
Sub Brand
High Performance
Finish Texture
Smooth
Use Location
Exterior, Interior
Coverage Area
20 sq ft

Description

High Performance Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.