Shop RUST-OLEUM

Rust Preventative Spray Paint, Bright Galvanized, Metallic, Solvent, 20 oz

  • Mfr # V2117838
  • Zoro # G2517602

product price: 
$
27.99
/ea

Key Features

Color
Bright Galvanized
Color Family
Gray
Net Weight
20 oz
Sheen
Metallic
Coverage
12 to 20 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V2117838
Zoro #
G2517602
UPC #
020066001162
Country of Origin
United States
Item
Rust Preventative Spray Paint
Color
Bright Galvanized
Color Family
Gray
Net Weight
20 oz
Sheen
Metallic
Coverage
12 to 20 sq ft
Base Type
Solvent
Dry Time
10 to 20 min.
Application Method
Spray
Standards
VOC and MIR Compliant
Exposure Conditions
Exterior, Interior
Application Temperature
50 Degrees to 100 Degrees F
Resin Type
Epoxy Ester
Paint and Primer Finish
Metallic
Dry Time Tack Free
10 to 20 min.
VOC Content
613 g/L
Compatible Surface Material
Galvanized Metal
Maximum Application Temperature
100 Degrees F
Resistance Properties
Corrosion-Resistant
Container Type
Aerosol Can
VOC Content Weight Percentage
60 %
VOC Compliant
Yes
Maximum Temperature Resistance
200 Degrees F
Shelf Life
5 yr
Opacity
0 %
Series Number
V2100
Coating Application
Rust Preventative Spray Paint
Dry Time to Recoat
Within 1 hr or After 24 hr
Heat Resistant
Yes
Minimum Application Temperature
50 Degrees F
Finish Texture
Gloss
Coverage Area
20 sq ft
Use Location
Exterior, Interior

Description

Rust Preventative Spray Paint, Opacity 0 Percent, Coating Application Rust Preventative Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Galvanized Metal, Sheen Gloss, Resin Type Epoxy Ester, Color Bright Galvanized, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 10 to 20 min, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat Within 1 hr or After 24 hr, Heat Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.