Shop RUST-OLEUM

Rust Preventative Spray Paint, Safety Blue, Gloss, Solvent, 15 oz

  • Mfr # V2124838
  • Zoro # G8339916

product price: 
$
10.89
/ea

Key Features

Color Family
Blue
Net Weight
15 oz
Sheen
Gloss
Coverage
12 to 20 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V2124838
Zoro #
G8339916
UPC #
020066001179
Country of Origin
United States

Dimensions

Container Size
15 oz
Maximum Dry Film Thickness
2 mil

Details

Item
Rust Preventative Spray Paint
Color
Safety Blue
Color Family
Blue
Net Weight
15 oz
Sheen
Gloss
Coverage
12 to 20 sq ft
Base Type
Solvent
Dry Time
10 to 20 min
Application Method
Spray
Application Temperature
50 Degrees to 100 Degrees F
Paint and Primer Finish
Gloss
Resin Type
Modified Alkyd
Dry Time Tack Free
20 min
Exposure Conditions
Exterior, Interior
Standards
USDA, VOC Compliant
Coating Application
Rust Preventative Spray Paint
Resistance Properties
Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Peel-Resistant
Minimum Application Temperature
50 Degrees F
Heat Resistant
Yes
Container Type
Aerosol Can
Maximum Temperature Resistance
200 Degrees F
Series Number
V2100
Maximum Application Temperature
100 Degrees F
Compatible Surface Material
Metal, Steel
VOC Compliant
Yes
Shelf Life
5 yr
Opacity
80 %
Dry Time to Recoat
Within 1 hr or After 24 hr
Sub Brand
High Performance
Finish Texture
Smooth
Use Location
Exterior, Interior
Coverage Area
20 sq ft

Description

Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Blue, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Safety Blue, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.