Shop RUST-OLEUM

Rust Preventative Spray Paint, Safety Orange, Gloss, Solvent, 15 oz

  • Mfr # V2155838
  • Zoro # G8339679

product price: 
$
12.39
/ea

Key Features

Color Family
Orange
Net Weight
15 oz
Sheen
Gloss
Coverage
12 to 20 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V2155838
Zoro #
G8339679
UPC #
020066001223
Country of Origin
United States
Item
Rust Preventative Spray Paint
Color
Safety Orange
Color Family
Orange
Net Weight
15 oz
Sheen
Gloss
Coverage
12 to 20 sq ft
Base Type
Solvent
Dry Time
10 to 20 min
Application Method
Spray
Exposure Conditions
Exterior, Interior
Paint and Primer Finish
Gloss
Resin Type
Modified Alkyd
Standards
USDA, VOC Compliant
Application Temperature
50 Degrees to 100 Degrees F
Dry Time Tack Free
20 min
VOC Compliant
Yes
Shelf Life
5 yr
Compatible Surface Material
Metal, Steel
Opacity
80 %
Coating Application
Rust Preventative Spray Paint
Heat Resistant
Yes
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
100 Degrees F
Series Number
V2100
Dry Time to Recoat
Within 1 hr or After 24 hr
Container Type
Aerosol Can
Maximum Temperature Resistance
200 Degrees F
Resistance Properties
Chip-Resistant, Corrosion-Resistant, Crack-Resistant, Peel-Resistant
Sub Brand
High Performance
Finish Texture
Smooth
Use Location
Exterior, Interior
Coverage Area
20 sq ft

Description

Rust-Oleum High Performance V2100 System Rust Preventive Enamel Spray Paint is ideal for industrial painting projects. It can be used on metal, steel, masonry and wood. The advanced formula provides the best-possible corrosion protection with easy, one-coat coverage and long-lasting color, gloss and durability.


• Tough, professional finish that resists chipping, cracking and peeling
• High-output tip covers 50% faster
• Dries to the touch in 20 minutes
• Comes with a 2-year rust-proof guarantee
• Withstands heat to 200°F
• Works as a touch-up paint -- most V2100 enamel spray paint colors match the 7400 or V7400 System
• Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; VOC-compliant nationwide For Best Results
• For large projects, apply using the High Performance Comfort Grip.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.