Shop RUST-OLEUM

Rust Preventative Spray Paint, White, Flat, Solvent, 15 oz

  • Mfr # V2190838
  • Zoro # G8340099

product price: 
$
13.29
/ea

Key Features

Color Family
White
Net Weight
15 oz
Sheen
Flat
Coverage
12 to 20 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V2190838
Zoro #
G8340099
UPC #
020066001339
Country of Origin
United States

Dimensions

Container Size
15 oz
Maximum Dry Film Thickness
2 mil

Details

Item
Rust Preventative Spray Paint
Color
White
Color Family
White
Net Weight
15 oz
Sheen
Flat
Coverage
12 to 20 sq ft
Base Type
Solvent
Dry Time
10 to 20 min
Application Method
Spray
Paint and Primer Finish
Flat
Resin Type
Modified Alkyd
Application Temperature
50 Degrees to 100 Degrees F
Standards
USDA, VOC Compliant
Exposure Conditions
Exterior, Interior
Dry Time Tack Free
20 min
Opacity
80 %
Coating Application
Rust Preventative Spray Paint
Heat Resistant
Yes
Series Number
V2100
Shelf Life
5 yr
Resistance Properties
Chip-Resistant, Crack-Resistant, Peel-Resistant
Container Type
Aerosol Can
Maximum Temperature Resistance
200 Degrees F
Maximum Application Temperature
100 Degrees F
Dry Time to Recoat
1 hr to 24 hr
Compatible Surface Material
Concrete, Masonry, Metal, Wood
VOC Compliant
Yes
Minimum Application Temperature
50 Degrees F
Sub Brand
High Performance
Finish Texture
Smooth
Coverage Area
20 sq ft
Use Location
Exterior, Interior

Description

Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family White, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Modified Alkyd, Color White, Container Size 15 oz, Coverage Area 20 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.