Shop RUST-OLEUM

Spray Paint, Biscuit, Gloss, Solvent, 12 oz

  • Mfr # 210372
  • Zoro # G4297264

product price: 
$
11.39
/ea

Key Features

Color Family
Beige
Net Weight
12 oz
Sheen
Gloss
Coverage
7 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
210372
Zoro #
G4297264
UPC #
020066126216
Country of Origin
United States
Item
Spray Paint
Color
Biscuit
Color Family
Beige
Net Weight
12 oz
Sheen
Gloss
Coverage
7 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Application Method
Spray
Dry Time Tack Free
4 hr
Paint and Primer Finish
Gloss
Application Temperature
50 to 90 Degrees F
Exposure Conditions
Exterior, Interior
Resin Type
Epoxy Ester Modified Alkyd
Standards
CERCLA - Sara Hazard Category, Sara Section 313
VOC Content
568 g/L
Paint Dispensing Style
Upright
Minimum Application Temperature
50 Degrees F
Dry Time to Recoat
Within 30 min or After 1 wk
Container Type
Aerosol Can
Resistance Properties
Moisture-Resistant
Finish Texture
Smooth
Coating Application
General Purpose Spray Paint
Maximum Temperature Resistance
200 Degrees F
Shelf Life
5 yr
Maximum Application Temperature
90 Degrees F
Heat Resistant
Yes
Opacity
0
Compatible Surface Material
Metal
Surface Texture
Smooth
Sub Brand
Specialty
Coverage Area
7 sq ft
Use Location
Interior
Wire Color
Biscuit

Dimensions

Container Size
12 oz

Description

Rust-Oleum Specialty Appliance Epoxy is a hard, moisture resistant enamel that is specifically formulated for indoor metal surfaces. It provides a smooth, washable surface for refinishing the exterior of appliances such as refrigerators, dishwashers, laundry machines, dryers and other indoor metal applications such as tables or cabinets.


  • Durable epoxy coating containing superior abrasion and scratch resistance
  • Ideal on indoor appliances, cabinets, refrigerators, dishwashers and other metal surfaces
  • Self leveling oil based formula for a smooth factory finish
  • Dries to the touch in 2-4 hours and can be recoated within 30 minutes or after 1-week

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.