Rust-Oleum
Spray Paint, Black, Gloss, 12 oz
- Zoro #: G1228453
- Mfr #: 249122
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint Color Family: Blacks
- Paint and Primer Sub Category: General Purpose Spray Paint
- Paint and Primer Finish: Gloss
- Net Weight: 12 oz
- Color: Black
- Paint and Primer Surface Material: Multi-Surface
- Application Method: Spray
$6.25
$6.24
Must order in multiples of 6
Subtotal: $37.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rust-Oleum
- MFR #249122
- Zoro #G1228453
- Country of OriginUnited States
- Category Spray Paint
Details
Item | Spray Paint |
Paint Color Family | Blacks |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Color | Black |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Spray Paints Item | Spray Paint |
Description
Spray Paint
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #249122
Explore more
- RUST-OLEUM Rust Preventative Spray Paint, Black, Semi-Gloss, 15 oz 239107
- RUST-OLEUM Antique White, Gloss, 12 oz 338882
- RUST-OLEUM Paint Floor Mtlac Co Blue 1Gal 349354
- RUST-OLEUM Nickel, Metallic, 12 oz 20066187835
- RUST-OLEUM Spray Paint, Winter Gray, Gloss, 12 oz 249089
- RUST-OLEUM Almond, Gloss, 12 oz 249032
- RUST-OLEUM 12OZ SlateGRY Spr Paint 249339
- RUST-OLEUM Spray Paint, Dark Gray 302123
- RUST-OLEUM Spry Paint Brn Camo 12Oz 1918830
- RUST-OLEUM 12OZ GRY Fabric Paint 358839
- RUST-OLEUM Almond, Satin, 12 oz 7758-830
- Rust-Oleum Spray Paint & Primer