Shop RUST-OLEUM

Spray Paint, Dull Aluminum, Gloss, Solvent, 12 oz

  • Mfr # 1614830
  • Zoro # G2977886

product price: 
$
7.59
/ea

Key Features

Color Family
Silver
Net Weight
12 oz
Sheen
Gloss
Coverage
12 to 15 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1614830
Zoro #
G2977886
UPC #
020066161484
Country of Origin
United States
Item
Spray Paint
Color
Dull Aluminum
Color Family
Silver
Net Weight
12 oz
Sheen
Gloss
Coverage
12 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Paint and Primer Finish
Gloss
Dry Time Tack Free
10 min
Application Temperature
50 Degrees to 100 Degrees F
Standards
USDA
Exposure Conditions
Interior/Exterior
Resin Type
Modified Alkyd
Container Type
Aerosol Can
Maximum Temperature Resistance
200 Degrees F
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
50 Degrees F
Resistance Properties
Chip-Resistant, Fade-Resistant, Peel-Resistant
Shelf Life
5 yr
Sub Brand
Industrial Choice
Opacity
80 %
Dry Time to Recoat
Within 1 hr or After 24 hr
VOC Compliant
Yes
Coating Application
General Purpose Spray Paint
Compatible Surface Material
Masonry, Metal, Plastic, Wood
Heat Resistant
Yes
Series Number
1600
Finish Texture
Smooth
Use Location
Exterior, Interior
Coverage Area
15 sq ft
Wire Color
Dull Aluminum

Dimensions

Container Size
12 oz
Maximum Dry Film Thickness
2 mil

Description

Get fast, high-quality color with Rust-Oleum Industrial Choice 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes.• For indoor/outdoor industrial-maintenance use
• Resists chipping, fading and peeling; withstands heat to 200° F
• Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
• Meets USDA requirements for incidental food contact
For Best Results
• For large projects, apply using the Industrial Choice Spray Grip
Available Sizes
• 12 oz. Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.