Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Spray Paint, Espresso Brown, Gloss, 12 oz 245215

Spray Paint, Espresso Brown, Gloss, 12 oz (Discontinued)

  • Mfr # 245215
  • Zoro # G7770545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245215
Zoro #
G7770545
UPC #
020066172541
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Espresso Brown
Color Family
Brown
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
Exposure Conditions
interior / exterior
Compatible Surface Material
wood, plastic, metal, concrete, vinyl

Description

Specially formulated to work on diverse surfaces including wood, plastic, metal, concrete and even vinyl. The advanced spray system can spray from any angle - even upside-down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.