This item is Discontinued.

Rust-Oleum Spray Paint, Light Turquoise, Gloss, 12 oz 338918

Spray Paint, Light Turquoise, Gloss, 12 oz (Discontinued)

  • Mfr # 338918
  • Zoro # G100480266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
338918
Zoro #
G100480266
UPC #
20066426194
Country of Origin
United States

Details

Item
Spray Paint
Color
Light Turquoise
Color Family
Blues
Net Weight
12 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss
Paint Sub-Brand
Stops Rust
Paint and Primer Sub Category
Rust Preventative Spray Paint
Paint Color Family
Blues
Paint and Primer Surface Material
Multi-Surface

Description

Rust-Oleum Stops Rust Advanced Spray Paint builds on the original formula by offering even stronger rust protection and color retention. It's a premium coating for multi-purpose use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.