Shop RUST-OLEUM

Spray Paint, Silver, Hammered, Solvent, 12 oz

  • Mfr # 245219

  • Zoro # G1808908


product price: 
$
11.29
/ea

Key Features

Color Family
Silver
Net Weight
12 oz
Sheen
Hammered
Coverage
10 to 15 sq ft
Base Type
Solvent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
245219
Zoro #
G1808908
UPC #
020066172589
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Container Size
12 oz

Details

Item
Spray Paint
Color
Silver
Color Family
Silver
Net Weight
12 oz
Sheen
Hammered
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Application Temperature
50 to 90 Degrees F
Dry Time Tack Free
30 min
Resin Type
Modified Alkyd
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Hammered
Paint Dispensing Style
Upright
Finish Texture
Hammered
Maximum Application Temperature
90 Degrees F
Sub Brand
Universal
Heat Resistant
Yes
Opacity
0 %
Coating Application
General Purpose Spray Paint
Series Number
245
Container Type
Aerosol Can
Minimum Application Temperature
50 Degrees F
Resistance Properties
Chip-Resistant, Fade-Resistant, Rust-Resistant
Dry Time to Recoat
1 hr to 48 hr
Compatible Surface Material
Aluminum, Metal, Plastic, Wicker, Wood
Maximum Temperature Resistance
200 Degrees F
Shelf Life
5 yr
Brand and Series
Rust-Oleum Universal
Standards
MIR COMP
Use Location
Exterior, Interior
Coverage Area
15 sq ft

Description

Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Aluminum, Metal, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Modified Alkyd, Color Silver, Container Size 12 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Universal, Container Type Aerosol Can, Dry Time Tack Free 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.