Stair Tread Cover Fiberglass Reinforced Plastic Coarse Grit Size, Black/Yellow, 48 in W x
Mfr # 271796
Zoro # G5371143
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Material
Fiberglass Reinforced Plastic
Thickness
5/32 in
Standards
NFSI Certified
Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
271796
Zoro #
G5371143
UPC #
200662306780
Country of Origin
China
Dimensions
Width
48 in
Thickness
5/32 in
Depth
10 in
Lip Height
1 1/4 in
Grit Size
Coarse
Details
Item
Stair Tread Cover
Color
Black/Yellow
Material
Fiberglass Reinforced Plastic
Standards
NFSI Certified
Tread Pattern
Coarse
Installation Method
Adhesive and Fasteners
For Surface Type
Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces
Edge Style
Square
Installation Hardware Included
Yes
Surface Design
Full Coverage Grit
Two-Stage Installation
No
Nose Style
Square
Resistance Properties
Chemical Resistant, Corrosion Resistant, Oil Resistant
Series
SAFESTEP
Number of Grit Strips
1
Indoor/Outdoor Usage
Indoor, Outdoor
Description
Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Number of Grit Strips 1, Overall Depth 10 in, Overall Width 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.