Stops Rust Custom Spray 5-in-1 Flat Brown Spray Paint 12 oz
- Mfr # 376857
- Zoro # G610839653
product price:
$
10.69
/ea
Sold in multiples of 6 for
$64.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376857
- Zoro #
- G610839653
- UPC #
- 20066011611
- Country of Origin
- United States
Details
- Item
- Spray Paint
Description
Rust-Oleum Stops Rust protective enamel spray paint is durable, corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of popular colors are perfect for refreshing furniture, decor and more. Paint dries to an attractive finish and the superior rust prevention provides long lasting beauty. Custom spray 5-in-1 provides the versatility to choose between 5 different spray patterns for ultimate control.
- • Custom 5-in-1 spray offers high output, low output, standard, vertical fan and horizontal fan settings
- • Paint is durable and resists rust, chipping, fading and dulling providing long lasting beauty for projects
- • Suitable for both interior and exterior use on metal, wood and more
- • Oil based enamel formula provides superior protection and rust prevention
- • Paint dries to the touch in 2-4 hours and covers up to 10 square feet per can
- •
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.