This item is Discontinued.

This item is Discontinued.
Aspen Leather Zippered Padfolio in Dark Brown (Discontinued)
Specifications
Product Information
- MFR #
- OF0032-0031
- Zoro #
- G909967579
- UPC #
- 812384039985
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 1.5 in
- Length
- 1-1/2 in
Details
- Item
- Leather Zippered Padfolio
- Features
- Brass Hardware
- Material
- Top-grain cowhide leather
- Color
- Dark Brown
Description
Introducing our sophisticated, all-in-one zippered leather portfolio to carry office essentials from meeting to meeting. Handcrafted in soft top-grain leather with brass hardware and precise perimeter stitching. The interior holds a letter-sized notepad Blackwing lined notepad included and has two pen sleeves, a phone pocket, cord strap, and expandable main pocket for a tablet or documents. The main pocket is reinforced, lined with charcoal felt, and has a snap closure to keep items from shifting around. Pack everything in, the full zipper closure adds security and storage versatility.
- •Full Zipper Pull
- •Machine Stitching
- •Holds a 8.5"x10" Notepad included
- •2 interior Pens sleeves and cord strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.