This item is Discontinued.

This item is Discontinued.
Aspen Leather Zippered Padfolio in Dark Brown (Discontinued)
Mfr #
OF0040-0101
Zoro #
G109967645
UPC # 754105229582
Country of Origin United States
Category Notebooks & Journals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OF0040-0101
- Zoro #
- G109967645
- UPC #
- 754105229582
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 1.5 in
- Length
- 1-1/2 in
Details
- Item
- Leather Zippered Padfolio
- Features
- Fits standard 1.5" three ring binder
- Material
- Top-grain cowhide leather
- Color
- Dark Brown
Description
Introducing our sophisticated, all-in-one zippered leather portfolio to carry office essentials from meeting to meeting. Handcrafted in soft top-grain leather with brass hardware and precise perimeter stitching. The interior holds a letter-sized notepad Blackwing lined notepad included and has two pen sleeves, a phone pocket, cord strap, and expandable main pocket for a tablet or documents. The main pocket is reinforced, lined with charcoal felt, and has a snap closure to keep items from shifting around. Pack everything in, the full zipper closure adds security and storage versatility.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.