Specifications
Product Information
- MFR #
- OF0075-0005-01
- Zoro #
- G109965436
- UPC #
- 810099815306
- Country of Origin
- United States
Dimensions
- Height
- 10.5 in
- Width
- 2 in
- Length
- 10.5 in
Details
- Color
- Buckskin
- Material
- Top-grain cowhide leather
- Binder Features
- 3 ring binder/1” rings
- Binders -Item
- Leather Home Document Binder
Description
Owning a home comes with a lot of important documents and there's nothing better than having these papers organized all in one place. A leather homeowner binder is the perfect spot to store records you need to keep for a long time and reference occasionally, such as mortgage documents, insurance policies, warranties, utility and service records, and owner's manuals. This home management binder is also a great place to keep emergency contact numbers and instructions for Airbnb guests. Whatever is important to your home and family deserves to go inside our well-crafted Home Document Binder!
- •Holds 8.5” x 11” sheets and accessories
- •Buckle closure
- •2 expandable pocket inserts
- •1 back pocket/2 card pockets/1 built-in pen loop
- •Comes with 20 sheet protectors/Included sheets: Instructions, emergency contact, warranty index, and maintenance log
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
