This item is Discontinued.
This item is Discontinued.
33"x22" Dual-Mnt Granite Composite Dbl Bowl Kitchen Sink, Urban Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVG1396GR
- Zoro #
- G7630202
- UPC #
- 610370722541
- Country of Origin
- Italy
Details
- Finish
- Grey
- Material
- Granite Composite
- Collection
- epiGranite
Description
The epiGranite series of kitchen sinks from Ruvati sets a new trend for the home kitchen. If you are looking beyond stainless steel, and want to add some color and character to your kitchen design, the epiGranite sinks are an elegant choice. The sink is constructed from 80% crushed natural granite, giving the sink extreme durability and the look of real stone. The sink is colored all the way through, for a rich and consistent look that will never discolor. The surface of the sink undergoes a proprietary treatment making it resistant to stains, bacteria and extreme temperatures up to 536 degrees Fahrenheit. The sink comes with a basket strainer drain assembly that traps food waste and is easy to empty into the trash. Ruvati epiGranite sink comes in 8 different color options ranging from warm Caribbean Sand to elegant Black Galaxy. Now you can have a kitchen that truly reflects your style and personality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.