This item is Discontinued.

Ruvati Kitchen Sink, Stainless Steel, 18" W x 9.5" L x RVM4119

This item is Discontinued.

Ruvati

Kitchen Sink, Stainless Steel, 18" W x 9.5" L x (Discontinued)

Mfr # RVM4119
Zoro # G7627883
UPC # 610370721865
Country of Origin Viet Nam
Category Bar Sinks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RVM4119
Zoro #
G7627883
UPC #
610370721865
Country of Origin
Viet Nam

Dimensions

Bowl Depth
7"
Overall Width
18"
Overall Length
9.5"
Width (In)
18-1/2
Bowl Depth (In)
8-1/2

Details

Material
Stainless Steel
Finish
Stainless Steel
Item
Kitchen Sink
Collection
Parmi
Weight (lbs)
22
Front to Back (In)
13-3/4
Sink Installation
Undermount
Color
Stainless Steel

Description

Maintaining a classic look that will complement any kitchen with the beauty and functionality of large, deep bowls with classic rounded corners, the Parmi series is still streamlined enough to be the centerpiece of any countertop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.