Shop RWM
Create Account
8in x 2in Cast Iron Wheel with Roller Bearing for 1/2in Axle -
- Mfr # CIR-0820-08
- Zoro # G108642079
product price:Â
$
80.55
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
- CIR-0820-08
- Zoro #
- G108642079
- UPC #
- 94717462749
- Country of Origin
- China
Description
Rwm casters 8 x 2 cast iron wheel with roller bearing for 1/2 axle - 1400 lb. Capacity cast iron wheels are extremely long wearing. They provide excellent resistance to shock and are a good choice for heavy loads in manufacturing and warehousing. These wheels provide additional economical strength over soft tread wheels without the expense of forged steel.