This item is Discontinued.

Ryobi Oscillating Multi-Tool Blade Accessory Set A241601

This item is Discontinued.

Ryobi

Oscillating Multi-Tool Blade Accessory Set (Discontinued)

Mfr # A241601
Zoro # G810080794
UPC # 33287194308
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A241601
Zoro #
G810080794
UPC #
33287194308
Country of Origin
United States

Description

RYOBI introduces the 16-Piece Oscillating Multi-Tool Blade Accessory Set. These blades have a specialized fitment that allows them to fit most multi-tools without needing an adapter. This 16-Piece blade set is complete with blades for cutting wood, metal, plastic, tile, grout, fiberglass, drywall, masonry and concrete. This allows the user the ability to complete a variety of jobs and projects. The Wood Plunge Cut Blade is made from premium high carbon steel, providing users with 35% faster cutting speeds. A storage case is also included for organization of the blades. This kit includes 2 Wood Plunge Blade, 2 Wood/Metal Plunge Blade, 2 Wood/Metal Flush Cut, 1 Wood/Drywall Flush Cut Blade, 1 Rigid Scraper, 1 Flexible Scraper, 1 1/16 in. Grout Removal Blade, 1 Carbide Triangle Scraping, 1 Japanese Tooth Blade, 1 3/8 in. Offset Blade, and 3 Large Sandpaper 60 Grit ,120 Grit ,240 Grit.Specialized fitment that allows blades to fit most multi-tools without needing an adapterHigh carbon steel construction for enhanced durabilityWood blades are optimized for 35% faster cutsJapanese tooth blade delivers fast, clean cuts in flooring and hardwoodsVariety of application materials including wood, metal, plastic, tile, grout, fiberglass, drywall, masonry, and concreteScraper blade easily removes paint and thin set and the triangular carbide rasp is ideal for aggressive masonry sanding applicationsStorage case included for organization of the bladesIncludes: 2 Wood Plunge Blade, 2 Wood/Metal Plunge Blade, 2 Wood/Metal Flush Cut, 1 Wood/Drywall Flush Cut Blade, 1 Rigid Scraper, 1 Flexible Scraper, 1 1/16 in. Grout Removal Blade, 1 Carbide Triangle Scraping, 1 Japanese Tooth Blade, 1 3/8 in Offset Blade, and 3 Large Sandpaper 60,120,240 Proposition 65 Information WARNING: Cancer and Reproductive Harm - www.p65warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.