Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Rz Industries
RZ Mask Environmental Mesh Reusable Dust Mask (Discontinued)
Mfr # 43651
Zoro # G502693547
This Product is Discontinued
Key Features
- Outside Diameter 0.438
- Width 5.1
- Length 7.6
- Material Mesh
- Height 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rz Industries
- MFR # 43651
- Zoro # G502693547
- UPC # 712012443651
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Dimensions
Outside Diameter | 0.438 |
Width | 5.1 |
Length | 7.6 |
Height | 1.6 |
Details
Material | Mesh |
Description
This RZ Masks Environmental Mesh Dust Mask has a dual-exhalation valve system that removes moisture and keeps unfiltered air out, letting you breathe more comfortably. The lightweight mesh is breathable to keep your face cool and comfortable in warm weather. Available sizes: Regular (L) or XL. To determine the correct mask size measure from bridge of your nose to just under your chin. Size Regular (L) 4-4.5" and XL 4.5-5.5". If on the bubble between these measurements, refer to weight: Regular (L) 125-215 lbs. and XL 215+ lbs.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.