Shop S-LINE
Create Account
48672-15 2 x 20 x 1000 Ratchet Strap
- Mfr # 2938611
- Zoro # G024195710
product price:Â
$
33.59
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
- 2938611
- Zoro #
- G024195710
- UPC #
- -
- Country of Origin
- China
Description
Features Ratchet strap provides security for cargo in box vans and trailers with added tensioning capability and spindle locking mechanism.. Attaches directly into horizontal or vertical E-track to secure cargo.. Spring actuated series E-fitting on each end.. Working load limit of 1,000 pounds.. Dimension - 2 x 20 in.. Item Weight - 2.45 lbs..