SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in.

S & W| Zoro #: G0452541| Mfr #: LP2-C3L

$25.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex: 7/8"Item: Leveling MountBolt Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0452541 Mfr #: LP2-C3L
Hex: 7/8"Item: Leveling Mount
Bolt Length: 3"Load Capacity: 4500 lb.
Includes: 2 Locking NutsConstruction: Steel
Base: Steel w/ Anti-Vibration PadThread Size: 5/8-11
Base Dia.: 2-1/2"Leveling Mount Type: Anti-Vibration
Height: 4-7/16"Finish: Clear Zinc
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Anti-Vibration, Thread Size 5/8-11, Base Dia. 2-1/2 In., Load Capacity 4500 lb., Height 4-7/16 In., Hex 7/8 In., Bolt Length 3 In., Steel w/ Anti-Vibration Pad Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Reviews