Shop S & W MANUFACTURING
See all product information
Create Account
Level Mount, Fixed Stud, 1/2-13, 2-13/16 in
Mfr # G-011
Zoro # G1690805
product price:Â
$
6.85
/ea
Key Features
Load Capacity
500 lb
Thread Size
1/2"-13
Leveling Mount Type
Fixed Stud
Base Dia.
2.81 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-011
- Zoro #
- G1690805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.06 in
- Thread Size
- 1/2"-13
- Base Dia.
- 2.81 in
- Bolt Length
- 4 in
- Overall Height
- 5 in
- Base Diameter
- 2.8 in
Details
- Item
- Male-End Leveling Mount
- Load Capacity
- 500 lb
- Leveling Mount Type
- Fixed Stud
- Material
- Steel
- Finish
- Clear Zinc-Plated
- Construction
- Steel
- Base
- Nylon
- Base Material
- Nylon
- Series
- Glide-Rite
- Base Shape
- Round
- Connection Type
- Threaded Stud
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.81 in, Height 5.06 in, Load Capacity 500 lb, Thread Size 1/2 In.-13, Construction Steel, Connection Type Threaded Stud, Bolt Length 4 in, Base Material Nylon, Base Shape Round, Series Glide-Rite, Base Nylon, Socket Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.