Shop S & W MANUFACTURING
See all product information
Create Account
Level Mount, Fixed Stud, 3/8-16, 2-13/32 in
Mfr # G-07
Zoro # G2263694
product price:Â
$
4.79
/ea
Key Features
Load Capacity
250 lb
Thread Size
3/8"-16
Leveling Mount Type
Fixed Stud
Base Dia.
2.41 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-07
- Zoro #
- G2263694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Thread Size
- 3/8"-16
- Base Dia.
- 2.41 in
- Bolt Length
- 4 in
- Base Diameter
- 2.4 in
- Overall Height
- 5 in
Details
- Item
- Male-End Leveling Mount
- Load Capacity
- 250 lb
- Leveling Mount Type
- Fixed Stud
- Material
- Steel
- Finish
- Clear Zinc-Plated
- Base
- Nylon
- Construction
- Steel
- Base Material
- Nylon
- Connection Type
- Threaded Stud
- Base Shape
- Round
- Series
- Glide-Rite
Description
Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 5 in, Load Capacity 250 lb, Thread Size 3/8 In.-16, Construction Steel, Connection Type Threaded Stud, Bolt Length 4 in, Base Material Nylon, Base Shape Round, Series Glide-Rite, Base Nylon, Socket Material Not Applicable